Skip Content

DG
JETCO

Heavy Duty Strobe,Amber

  • Item # 44ZE01
  • My Part #
  • Mfr. Model # 126-67089A-8
  • Catalog Page # N/A
  • UNSPSC # 39111706
Heavy Duty Strobe,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Ideal for light fleet and emergency vehicles, this warning strobe includes a die-cast aluminum base with a fully potted circuit board. With 12 ultrabright amber diodes, it offers 5 flash patterns. The durable polycarbonate lens features advanced reflector technology and enhanced light output with 360° visibility.

View More

Technical Specs

  • Item Heavy Duty LED Multi Function Strobe
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms