Skip Content

DG
JETCO

Heavy Duty LED Strobe,Amber,Flashing

  • Item # 44ZD90
  • My Part #
  • Mfr. Model # 126-LED67081A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Heavy Duty LED Strobe,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring direct wire design with 60 quad flashes per minute, this flange-mount forklift beacon is equipped with 30 amber diodes.

View More

Technical Specs

  • Item Heavy Duty LED Strobe
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Lighting Technology - Vehicle Lighting LED
  • Length - Vehicle Lighting 2-1/2"
  • Width - Vehicle Lighting 2-1/2"
  • Height - Vehicle Lighting 2-1/2"
  • Diameter - Vehicle Lighting 2-1/2"
  • Base Material Plastic
  • Lens Material Polycarbonate
  • Voltage 9 to 110VDC
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms