TP
JET

Vertical Milling Machine, 4-1/8" Quill

  • Item # 53ZC73
  • My Part #
  • Mfr. Model # 698026
  • Catalog Page # N/A
  • UNSPSC # 23101513
Vertical Milling Machine, 4-1/8" Quill close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,008.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3260.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Milling Machine
  • Type Variable Speed NST40
  • Table Size (In.) 12 x 54
  • Longitudinal Travel (In.) 33.88
  • Cross Travel (In.) 15-21/64
  • Knee Travel (In.) 19-1/4
  • Ram Travel (In.) 25
  • Ram Swivel (Deg.) 90
  • Spindle Taper NST 40
  • Spindle to Table (In.) 23
  • Spindle Speed (RPM) 80 to 3800
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 4-1/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 3-5/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 925
  • Overall Height 104-1/4"
  • Overall Width 79-7/8"
  • Overall Depth 92-1/8"
  • Motor HP 5
  • Phase 3
  • Voltage 230/460
  • Hz 60
  • Features Certified Meehanite(R) Castings, Precision Bored and Honed Milling Head, High Precision Class 7 Spindle Bearings, Quick Spindle Feed Nut, Three-Stage Power Down feed with Automatic Atop, Heavy-Duty Spindle Brake, Three Precision Ground T-Slots, CSA, CUS, Following Strict Guidelines and Electrical Requirements, These JET Mills are CSA, CUS Certified
  • Includes Variable Speed Vertical Milling Machine with X Axis Power feed and Power Draw Bar, Spindle Safety Guard, Led Machine Lamp, Dual Locks on All Moveable Surfaces, Chip Pan, Draw Bar, Tool Box with Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.