Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JET

Vertical Mill Machine,3Ph,3HP,230/460V

  • Item # 42W863
  • My Part #
  • Mfr. Model # 690940
  • Catalog Page # N/A
  • UNSPSC # 23101513
Vertical Mill Machine,3Ph,3HP,230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51,854.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3200.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This CNC vertical milling machine features a 3-stage power downfeed with automatic stop and MeehaniteĀ® casting. It also features an internally cooled spindle head and heavy-duty spindle brake.

View More

Technical Specs

  • Item Vertical Milling Machine
  • Type CNC
  • Table Size (In.) 10 x 50
  • Longitudinal Travel (In.) 35.00
  • Cross Travel (In.) 12
  • Knee Travel (In.) 14-1/4
  • Ram Travel (In.) 20-1/2
  • Spindle Taper R-8
  • Spindle to Table (In.) 19
  • Spindle Speed (RPM) 70 to 3800
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 0 3/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 720
  • Overall Height 63
  • Overall Width 85
  • Overall Depth 66
  • Motor HP 3
  • Phase 3
  • Voltage 230/460
  • Hz 60
  • Features CNC Vertical Milling Machine Package JTM-1050 , Features of the ACU-RITE MILLPWR G2 CNC Package , Precision Ground Ball Screws eliminate backlash for precice lateral movements , Closed loop feedback using Acu-Rite precision linear encoders with 0.00005" resolution , Powerful DC Servo motor assemblies that include mounting castings and hardware, 2 year warranty, 30 point inspection
  • Includes One-Shot Lubrication System, Locks On All Moveable Surfaces, Precision Hardened and Ground Way and Table, Way Covers, R8 Drawbar, Tool Box With Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.