Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JET

3 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 198-1/4"

  • Item # 42W939
  • Mfr. Model # 414470
  • Catalog Page # N/A
  • UNSPSC # 27112709
3 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 198-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14,173.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1760.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® metal-cutting vertical band saw has a 3-wheel system for cutting wide pieces, 2-speed transmission for variable blade speeds, plus a blade welder, grinder, and cutter.

View More

Technical Specs

  • Item Vertical Band Saw
  • Voltage 230/460
  • HP 3
  • Speeds 50 to 410, 550 to 4925 fpm
  • Miter Capacity 45 Degrees
  • Max. Blade Length 198-1/4"
  • Corded/Cordless Corded
  • Max. Blade Width 1"
  • Blade Thickness 0.025"
  • Overall Height 81"
  • Overall Width 34.5"
  • Overall Depth 67"
  • RPM 1725
  • Phase 3
  • Hz 60
  • Table Dimensions 23-5/8 x 27-1/2"
  • Application Metal
  • Min. Blade Length 195-1/4"
  • Min. Blade Width 1/8"
  • Includes Work Piece Guide, Work Lamp, Chip Blower, 1/4 x 14/18VT Bi Metal Blade, Blade and Tire Cleaning Brush, Rip Fence, Twin Worktables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.