Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 114"

  • Item# 42W936
  • Mfr. Model# 414483
  • Catalog Page# 943
  • UNSPSC# 27112709
1 HP Vertical Band Saw, Voltage: 115/230, Max. Blade Length: 114" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,366.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 643.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® metal-cutting vertical band saw can be used on ferrous metals. It features a heavy-duty, enclosed steel frame, variable speeds, and multitilting table.

View More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Round 14"
  • Cutting Capacity Square 14"
  • Voltage 115/230
  • HP 1
  • Speeds 82 to 3950 fpm
  • Max. Blade Length 114"
  • Max. Blade Width 1/2"
  • Blade Thickness 0.035"
  • Overall Height 68-1/2"
  • Overall Width 24"
  • Overall Depth 34"
  • RPM 1725
  • Amps AC 14.0/7.0
  • Phase 1
  • Hz 60
  • Table Dimensions 20" x 20"
  • Application Metal
  • Min. Blade Width 1/8"
  • Includes Work Lamp, Blade and Tire Cleaning Brush, Chip Blower
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.