DV
JET

Variable Speed Milling Machine, 5 HP, CNC

  • Item # 48RH94
  • My Part #
  • Mfr. Model # 691921
  • Catalog Page # N/A
  • UNSPSC # 23101513
Variable Speed Milling Machine, 5 HP, CNC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Variable Speed Milling Machine
  • Type CNC
  • Table Size (In.) 10 x 54
  • Longitudinal Travel (In.) 38.00
  • Cross Travel (In.) 16
  • Knee Travel (In.) 17-1/2
  • Ram Travel (In.) 20-1/2
  • Spindle Taper R-8
  • Spindle to Table (In.) 20
  • Spindle Speed (RPM) 80 to 3800
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 5/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 800
  • Overall Height 92"
  • Overall Width 108"
  • Overall Depth 108
  • Motor HP 5
  • Phase 3
  • Voltage 230/460
  • Hz 60
  • Features CNC Vertical Milling Machine Package JTM-1054R, Precision Ground Ball Screws Eliminate Backlash for Precise Lateral Movements, Closed Loop Feedback Using Acu-Rite Precision Linear Encoders with 0.00005" Resolution, Powerful DC Servo Motor Assemblies That Include Mounting Castings and Hardware, Hand Wheels are Included for Manual Operation, ACU-RITE MILLPWR G2 CONTROLLER(USB, Ethernet compatible, Simplified navigation that eliminates multiple menu screens, 12.1" High resolution display (1024 x 768) with 3D graphics), 2 Axis
  • Includes Mill, CNC Package, Flat Way Cover (Rear), Accordion Way Cover (Front), Elevating Crank, Quill Handle, Drawbar, Pin and Nut, Hardware Package
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.