TP
JET

Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V

  • Item # 42W865
  • My Part #
  • Mfr. Model # 690087
  • Catalog Page # N/A
  • UNSPSC # 23101513
Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,474.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2420.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Speed Milling Machine
  • Spindle Taper R-8
  • Motor HP 3
  • Phase 3
  • Voltage 230/460
  • Hz 60
  • Features Mechanize Casting, Precision Bored and Honed Milling Head, Large Diameter Quill is Chromed, High Precision Class 7 Spindle Bearings, Spindle Head is Internally Cooled, Satin Chrome Finished Dials, Heavy duty Splined Motor Drive, one piece Quill Pinion and Shaft, Three stage Power Down Feed with Automatic Stop, Three stage Power Down Feed with Automatic Stop, Heavy duty Spindle Brake, Precision Hardened and Ground Ways, Precision Ground Table, Adjustable Gibbs Throughout, Internal Coolant Tank Built Into Base for Use with Coolant System (coolant Pump Not Included)
  • Includes One Shot Lubrication System, Locks On All Moveable Surfaces, Precision Hardened and Ground Way and Table, Way Covers, R8 Drawbar, Tool Box with Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.