TP
JET

Var Speed Mill Machine, 3Ph, 3HP, 230/460V

  • Item # 42W861
  • My Part #
  • Mfr. Model # 690120
  • Catalog Page # N/A
  • UNSPSC # 23101513
Var Speed Mill Machine, 3Ph, 3HP, 230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,175.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2900.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® variable speed milling machine features a handwheel adjustment to set its speed. All models feature Meehanite® casting and an internally cooled spindle head.

View More

Technical Specs

  • Item Variable Speed Milling Machine
  • Type Variable Speed R8
  • Table Size (In.) 10 x 50
  • Longitudinal Travel (In.) 35.00
  • Cross Travel (In.) 15-1/4
  • Knee Travel (In.) 14-1/4
  • Ram Travel (In.) 20-1/2
  • Spindle Taper R-8
  • Spindle to Table (In.) 19
  • Spindle Speed (RPM) 70 to 3800
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 0 3/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 720
  • Overall Height 87
  • Overall Width 95-3/4
  • Overall Depth 68-3/4
  • Motor HP 3
  • Phase 3
  • Voltage 230/460
  • Hz 60
  • Features Meehanite casting, High Precision Class 7 spindle bearings, Hardened and ground table, Chrome lead screws on X and Y axis, Turcite B on X and Y axis, Satin chrome finish on dials, 2 year warranty, 30 point inspection
  • Includes X-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.