TP
JET

Stp Pulley Mill Mchn, 1-1/2HP, 1 PH, 115 V

  • Item # 42W879
  • My Part #
  • Mfr. Model # 690211
  • Catalog Page # N/A
  • UNSPSC # 23101513
Stp Pulley Mill Mchn, 1-1/2HP, 1 PH, 115 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,142.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1630.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Step Pulley Milling Machine
  • Spindle Taper R-8
  • Motor HP 1-1/2
  • Phase 1
  • Voltage 115
  • Hz 60
  • Features Precision Bored and Honed Milling Head, Large Diameter Quill is Chromed, High Precision Spindle Bearings, Over 10 in. of Front to Back Ram Travel, Locks on All Movable Surfaces, Hardened and Ground Precision Table, Head Tilts Left or Right, Graduated Scale on Column, Precision Ground Dovetail Ways
  • Includes One Shot Lubrication System, Way Covers, R8 Drawbar, Tool Box with Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.