TP
JET

Slip Roll Bench, 24 x 20 In

  • Item # 18F206
  • My Part #
  • Mfr. Model # 756020
  • Catalog Page # 2355
  • UNSPSC # 23171706
Slip Roll Bench,  24 x 20 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $775.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 216.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JET manual slip rolls have a forming width of 24”, 36” & 50” with a capacity of 20, 22 & 16 gauge mild steel. These machines have two driven rolls of precision turned, ground and polished carbon steel. They are the perfect sheet metal forming machines to have in any general fabrication, school, racing or HVAC shop. Use to form sheet metal into cylinders, reverse curves, and radius bends. Front-mounted handle and adjustable screws accommodate a range of sheet metal gauges. Bench or table mount. The highly rigid construction frame ensures precision roll bending for decades of production. This sheet metal roller comes standard with three wire or rod grooves.

View More

Technical Specs

  • Item Slip Roll
  • Max. Forming Width (In.) 24
  • Max. Capacity 20 Ga.
  • Dia. of Rolls (In.) 2
  • Min. Radius (In.) 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Slip Roll Bench, 24 x 20 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Quality of assembly of roller is very poor, bolts frequently come loose resulting in handles falling off, pins that hold gears into place shear off so replacing pins is a frequent thing, pin that holds handle to roller slides out constantly and then hits another section of the machine making the handle stuck.
Date published: 2014-11-05
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_18F206, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.