Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Shear/Brake/Roll, 20 Ga.

  • Item# 42W892
  • Mfr. Model# 756031
  • Catalog Page# 907
  • UNSPSC# 23161513
Shear/Brake/Roll,20 Ga. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 333.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® combination machine features right- or lefthand operation for use on mild steel, aluminum, brass, copper, lead, plastic, and zinc. Removable fingers permit angle, channel, and box bending operations. It includes a set of male dies, set of female dies, dual-edge shear blade, spring-loaded work hold-down, and a back gauge.

View More

Technical Specs

  • Item Shear/Brake/Roll
  • Bending Length (In.) 30
  • Cutting Width (In.) 30
  • Rolls 3
  • Capacity of Mild Steel (Gauge) 20
  • Finger Width (In.) 6 at 1, 2, 3, 6, 8, 10
  • Max. Box Depth (In.) 4
  • Construction Cast Iron
  • Die 1, 2, 3, 6, 8, 10"
  • Features Combination Shear, Brake and Roll in one Compact Machine, Right or Left Hand Operation, Shear Can Be Used for Mild Steel, Aluminum, Brass, Copper, Lead, Plastic and Zinc, Brake Is Equipped with Easily Removable Fingers That Permit Angle, Channel, Box and Other Complex Bending Operations, Slip Rolls Are Precision Turned and Ground with Wire Grooves, Spring-loaded Work Hold Down, Back Gauge, Dual Edge Shear Blade, (Stand Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.