DG
JET

Sanding Belt, 7-13/16” Length, 6-1/2” Width, Aluminum Oxide, 120 Grit, Fine, Coated, 4PK

  • Item # 42W770
  • My Part #
  • Mfr. Model # 60-6120
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 7-13/16” Length, 6-1/2” Width, Aluminum Oxide, 120 Grit, Fine, Coated, 4PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 6-1/2"
  • Length 7-13/16"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 120
  • Grade Fine
  • Color Maroon
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None