Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JET

Planer/Jointer Combo, 3 HP, 12.5A

  • Item# 42W895
  • Mfr. Model# 708475
  • Catalog Page# 928
  • UNSPSC# 27112706
Planer/Jointer Combo,3 HP,12.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,474.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Planer/Jointer Combo
  • Speed 5500 rpm
  • Motor HP 3
  • Amps 12.5
  • Cutting Width (In.) 12
  • Cutting Thickness (In.) 8-3/4
  • Depth of Cut (In.) 5/32
  • Cuts per Minute 16,500
  • Feed Rates (FPM) 20
  • No Load RPM 5500
  • Features Three High speed Steel Knife Cutter Head Provides Rapid Cutting and A Superior Finish, Parallelogram Design Keeps the Table Close To the Cutter Head for Improved Finish and Allows for Precise Depth Of Cut Adjustments, Extra Large Aluminum Extruded Fence with Centered Controls for Quick Adjustments, Extremely Quick Changeover Between Jointing and Planning Functions. Fence Does Not Need To Be Removed, Powerful 3HP induction Motor Easily Handles the Toughest Jointing and Planning Tasks, Heavy duty, One piece Steel Closed Stand includes Mounting Tabs for Increased Stability, Built in Dust Chute with 4 in. Dust Port Used for Both Jointing and Planning Operations, Large Hand Wheel for Quick and Precise Adjustments Of Planer Table, Heavy duty Cast Iron Tables with A Machined Finish To Ensure Accuracy and Flatness, Magnetic Switch Provides Safer and More Reliable Operation
  • Construction Cast Iron
  • Overall Depth (In.) 55
  • Overall Height (In.) 40
  • Overall Width (In.) 29-1/2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.