Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
JET

Planer/Jointer Combo,9000 rpm,13A

  • Item # 25CH46
  • My Part #
  • Mfr. Model # 707410
  • Catalog Page # N/A
  • UNSPSC # 22101608
Planer/Jointer Combo,9000 rpm,13A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $588.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Planer/Jointer Combo
  • Speed 9000 rpm
  • Amps 13
  • Corded/Cordless Corded
  • Cutting Width (In.) 10
  • Cutting Thickness (In.) 1/5 to 4-18/25
  • Depth of Cut (In.) 5/64 (Planer), 1/8 (Jointer)
  • Cuts per Minute 18,000
  • Features Combination Bench Top Jointer and Planer, Integrated Cord Wrap, Compact Bench Top Design, Heavy Duty 13 Amp Motor, Two High Speed Steel Knives for Smooth Cuts, Ergonomic Knobs, Large Aluminum Extruded Fence, Sheet Metal Out Feed Table with Height Adjustment Supports, Planning and Joining Tables Lock, Precision Machined Table
  • Construction Sheet Metal
  • Overall Depth (In.) 37-1/2
  • Overall Height (In.) 44
  • Overall Width (In.) 18-1/2
  • Includes Planer/Jointer Combo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.