Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Metalworking Lathe, 3/4 HP, 115V

  • Item# 18F188
  • Mfr. Model# 321155K
  • Catalog Page# N/A
  • UNSPSC# 23171606
Metalworking Lathe,3/4 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $2,149.00 / each Offer Ends 09/30/16

Price $2,978.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 451.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metalworking Lathe with Stand
  • Motor HP 3/4 HP
  • Phase 1
  • Voltage 115 V
  • Swing Over Bed (In.) 9
  • Distance Between Centers (In.) 20
  • Swing Over Cross Slide (In.) 5-5/16"
  • Swing In Gap (In.) 20"
  • Gap Length (In.) N/A
  • Spindle Taper MT-3
  • Spindle Bore (In.) 25/32"
  • Number of Spindle Speeds 6
  • Spindle Speed (RPM) 130 - 2,000
  • Bed Width (In.) 5"
  • Cross Travel (In.) 5"
  • Compound Travel (In.) 1-7/8"
  • Carriage Travel (In.) 16"
  • Tailstock Taper MT-2
  • Tailstock Travel (In.) 1-9/16"
  • Number of Threads (In.) 27
  • Thread Range (In.) 8 - 56"
  • Number of Threads (mm) 11
  • Thread Range (mm) .5 - .3
  • Cross Feed Rates 27
  • Longitudinal Feed Rates 27
  • Overall Length 37.5"
  • Overall Width 20"
  • Overall Height 45"
  • Features Enclosed Gearbox with Helical Cut Gears for Noise Reduction and Smooth Operation, Full Length Splash Guard on All Sides Prevents Hot Chips and Fluid from Contaminating the Work Area, Quick Change Gearbox Allows for Fast and Easy Gear Changes for Metric Threading, Hardened and Ground Bedways, Reversing Switch for Added Versatility
  • Includes Full Length Splash Guard, 4" 3-Jaw Chuck with Threaded Back Plate, 7" 4-Jaw Chuck with Threaded Back Plate, Metric Change Gears, Centers, Threading Dial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.