DV
JET

Metalworking Lathe, Metal Turning, 230 Voltage, 2 Motor HP, 60 Overall Height

  • Item # 446W93
  • My Part #
  • Mfr. Model # GH-1440B
  • Catalog Page # N/A
  • UNSPSC # 23171606
Metalworking Lathe,  Metal Turning,  230 Voltage,  2 Motor HP,  60 Overall Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lathes

Technical Specs

  • Item Metalworking Lathe
  • Primary Application Metal Turning
  • Motor HP 2
  • Phase 1
  • Voltage 230
  • Hz 60
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 8
  • Swing In Gap (In.) 20
  • Gap Length (In.) 8
  • Spindle Taper MT4
  • Spindle Bore (In.) 2
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 70-1900
  • Bed Width (In.) 7-1/2
  • Cross Travel (In.) 7
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 37-2/5
  • Tailstock Taper MT4
  • Tailstock Travel (In.) 4
  • Number of Threads (In.) 34
  • Thread Range (In.) 4-56
  • Number of Threads (mm) 26
  • Thread Range (mm) 0.4-7
  • Cross Feed Rates 32/32
  • Longitudinal Feed Rates 0.002 -0.0548
  • Coolant Tank Capacity Not Rated
  • Overall Length 76
  • Overall Width 30
  • Overall Height 60
  • Features Precision spindle roller bearingsHigh quality steel hardened gears in headstockLead screw coverCast iron StandFoot Brake comes standardEmergency Stop within easy reach of the OperatorEmergency Stop within easy reach of the OperatorChuck Guard
  • Includes GH-1440B GH BENCH LATHE W COLLET CLOSER
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms