Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Manual Coldsaw, 12" Blade Dia., 1-1/4" Arbor Size, Voltage: 230

  • Item# 42W902
  • Mfr. Model# 414227
  • Catalog Page# 936
  • UNSPSC# 27112709
Manual Coldsaw, 12" Blade Dia., 1-1/4" Arbor Size, Voltage: 230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,885.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 412.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manual cold saw features 2 speeds for cutting pipes, bars, and ferrous materials. Cast dual pivot saw head and 1.3-gal. coolant tank.

View More

Technical Specs

  • Item Manual Coldsaw
  • Voltage 230
  • Blade Dia. 12"
  • Arbor Size 1-1/4"
  • No Load RPM 52/104
  • Cutting Capacity 3-3/8"
  • Guard Type Cast Iron
  • Handle Type Hand Trigger
  • Tool Weight 390 lb.
  • Application Cutting Pipes and Bars
  • Material Cast Iron
  • Includes 1-1/2HP, 230 V, 3PH Motor, Heavy Duty Cast Iron Frame Base, Cast Dual Pivot Saw Head, Hardened and Ground Worm and Wheel Gear Box, (2) Speed, 1.3 Gal. Coolant Tank Capacity, Casted Blade Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.