Skip Content

TP
JET

Lathe,73"L, 52-1/2" W,20" H,Wood Turning

  • Item # 52XJ11
  • My Part #
  • Mfr. Model # JWL-1840EVS
  • Catalog Page # 2346
  • UNSPSC # 23171606
Lathe,73"L, 52-1/2" W,20" H,Wood Turning close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,196.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 484.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JET 18" x 40" Wood Lathe features a headstock that slides the full length of the bed and pivots 360° with 7-positive locking positions. Improved tailstock quill locking mechanism incorporates an anti-rotation key. Tailstock has Acme threads for smooth and durable movement. Extended spindle nose houses dual headstock spindle bearings. Includes 4" cast iron risers, allowing you to easily choose the working height that maximizes your comfort.

View More

Technical Specs

  • Item Lathe
  • Primary Application Wood Turning
  • Motor HP 2
  • Phase 3
  • Voltage 230
  • Hz 60
  • Swing Over Bed (In.) 18-1/2
  • Distance Between Centers (In.) 40
  • Spindle Taper MT-2
  • Spindle Bore (In.) 5/8
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 40 to 3200
  • Bed Width (In.) 7-3/16
  • Number of Threads (In.) 0
  • Number of Threads (mm) 0
  • Overall Length 73"
  • Overall Width 52-1/2"
  • Overall Height 20"
  • Features Sliding Headstock Pivots 360 Degrees , Seven Positive Locking Positions, Extended Spindle Nose Houses, Dual Headstock Spindle Bearings, Cast Iron Risers, Tailstock Quill Locking Mechanism
  • Includes Tool Rest, (2) Legs, Live Center, Faceplate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.