TP
JET

Lathe, Distance Between Centers 40", Voltage 230, 2, Min. Spindle Speed 70 rpm

  • Item # 446W95
  • My Part #
  • Mfr. Model # GH-1440B
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,  Distance Between Centers 40",  Voltage 230,  2,  Min. Spindle Speed 70 rpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Lathe Machines~Lathes


$15,735.54 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1617.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Application Metal Turning
  • Voltage 230
  • Horsepower 2
  • Overall Height 60"
  • Overall Length 76"
  • Overall Width 30"
  • Distance Between Centers 40"
  • Min. Spindle Speed 70 rpm
  • Max. Spindle Speed 1900 rpm
  • Tailstock Taper MT4
  • Spindle Nose Type D1-5 Camlock
  • Bed Width 7-1/2"
  • Current 15.3A
  • Features Precision Spindle Roller Bearingshigh Quality Steel Hardened Gears in Headstocklead Screw Covercast Iron Standfoot Brake Comes Standardemergency Stop within Easy Reach of the Operatoremergency Stop within Easy Reach of the Operatorchuck Guard
  • Frequency 60 Hz
  • Gap Length 8"
  • Includes VUE DRO
  • Max. Cross Feed 0.0187"
  • Max. Metric Thread 7mm
  • Max. Threads per Inch 56
  • Min. Cross Feed 0.007"
  • Min. Metric Thread 0.4mm
  • Min. Threads per Inch 4
  • Number of Inch Threads 34
  • Number of Metric Threads 26
  • Number of Spindle Speeds Variable
  • Phase 1
  • Sound Level 88dB
  • Spindle Bore 2"
  • Spindle Dia. 1-1/4"
  • Swing In Gap 20"
  • Swing Over Bed 14"
  • Swing Over Cross Slide 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms