TP
JET

Lathe, Distance Between Centers 60", Voltage 230/460, 7-1/2, Min. Spindle Speed 25 rpm

  • Item # 42W808
  • My Part #
  • Mfr. Model # 321960
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,  Distance Between Centers 60",  Voltage 230/460,  7-1/2,  Min. Spindle Speed 25 rpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Lathe Machines~Lathes


$29,600.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6245.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Voltage 230/460
  • Horsepower 7-1/2
  • Overall Height 66"
  • Overall Length 116"
  • Overall Width 44"
  • Distance Between Centers 60"
  • Min. Spindle Speed 25 rpm
  • Max. Spindle Speed 1800 rpm
  • Tailstock Taper MT5
  • Spindle Nose Type D1-8 Camlock
  • Bed Width 13-1/8"
  • Features 3-1/8" Bore Spindle is Supported by Two Tapered Bearings and One Ball Bearing of Chrome Molybdenum, Headstock Gears are Hardened, Ground and Shaved, Universal Gearbox Allows Inch, Metric, Diametral and Module Pitch Threads, No Change Gears Required, Carriage Features One-Shot Lubrication and Turcite-B on Bed Sliding Surfaces, T-Slotted Compound Slide Featuring Four-Way Tool Post, One Piece Cast Iron Base Absorbs Vibration Allowing Heavier Cuts, High Quality ANSIi Class 50 Wear Resistant Cast Iron Bed Ways are Removable, Gap Allows Large Diameter Work, Five Position Automatic Carriage Stop Increases Productivity, Meehanite Castings
  • Gap Length 12"
  • Includes (5) 12" Faceplates, 10" 3 Jaw Scroll Chuck with Top Reversing Jaws, Acu-Rite 300S DRO, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Large Easy to use Foot Brake, Live Center, Mounting Pads and Levelers, Quick Change Tool Post Set, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
  • Max. Cross Feed 0.036"
  • Max. Metric Thread 20mm
  • Max. Threads per Inch 72
  • Min. Cross Feed 0.0006"
  • Min. Metric Thread 0.05mm
  • Min. Threads per Inch 1-5/8
  • Number of Inch Threads 61
  • Number of Metric Threads 24
  • Number of Spindle Speeds 12
  • Phase 3
  • Spindle Bore 3-1/8"
  • Swing In Gap 27-1/2"
  • Swing Over Bed 18"
  • Swing Over Cross Slide 11"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms