Skip Content

TP
JET

Lathe,10 HP,230/460V

  • Item # 25CH25
  • My Part #
  • Mfr. Model # 321861
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,10 HP,230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43,372.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9251.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Motor HP 10
  • Phase 3
  • Voltage 230/460
  • Swing Over Bed (In.) 26
  • Distance Between Centers (In.) 80
  • Swing Over Cross Slide (In.) 16-1/2
  • Swing In Gap (In.) 34
  • Gap Length (In.) 8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 4-1/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 36 to 1600
  • Cross Travel (In.) 12-3/32
  • Compound Travel (In.) 5-1/2
  • Carriage Travel (In.) 72-1/2
  • Tailstock Taper MT-5
  • Tailstock Travel (In.) 6
  • Number of Threads (In.) 48
  • Thread Range (In.) 2 to 30
  • Number of Threads (mm) 22
  • Thread Range (mm) 1 to 14
  • Cross Feed Rates 65
  • Longitudinal Feed Rates 65
  • Overall Length 136"
  • Overall Width 43"
  • Overall Height 57"
  • Features Large 4-1/8" Spindle Bore, Turns 89 Different Thread Sizes, Clutch Operated Headstock with All Headstock Gears Hardened and Ground, Bed Ways Are Induction Hardened and Ground for Durability, 12 Speeds In Range 36-1600 rpm, Rapid Power Traverse to Cross Slide and Carriage, Headstock-gearbox Designed for Quick Setup of Thread Turning Operation Without Changing Gears
  • Includes (3) 12" Jaw Direct Mount Scroll Chuck with Jaws, (4) 16" Jaw Chuck, Face Plate, (2) Steady Rests, Follow Rest, (4) Way Tool Post, Coolant System, Full Length Splash Guard, Halogen Work Lamp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.