Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JET

Lathe,3 HP,230V

  • Item # 25CH22
  • My Part #
  • Mfr. Model # 321549
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,3 HP,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lathes

Technical Specs

  • Item Lathe
  • Motor HP 3
  • Phase 1
  • Voltage 230
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 8-1/2
  • Swing In Gap (In.) 20
  • Gap Length (In.) 9-3/8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 40 to 1800
  • Bed Width (In.) 10-1/2
  • Cross Travel (In.) 6-3/8
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 37-1/2
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 7/16 to 7-1/2
  • Number of Threads (mm) 22
  • Thread Range (mm) 4 to 112
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 77-1/4"
  • Overall Width 29-3/4"
  • Overall Height 55-1/2"
  • Features 1-1/2" bore spindle supported by precision tapered bearingsHardened and ground gears are featured in the headstock and gearboxD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsHeadstock is constantly oiled during operationSplined, not keyed, shafts are utilizedGearbox provides larger threading and feed capabilities with no gear changesV-way bed design is induction hardened and groundGap bed section provided for larger diameter workIndependent leadscrew and feed rodSpindle actuation control is apron mounted. With Acu-Rite 200S DRO
  • Includes Full length splash guard.4" 3-Jaw chuck with threaded back plate.7" 4-Jaw chuck with threaded back plate.Metric change gears.Centers.Threading dial.With Acu-Rite 200S DRO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.