Skip Content

TP
JET

Lathe,2 HP,230V

  • Item # 25CH18
  • My Part #
  • Mfr. Model # 321103
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,2 HP,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,515.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1250.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Motor HP 2
  • Voltage 230
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 43
  • Swing Over Cross Slide (In.) 7-25/32
  • Swing In Gap (In.) 18-3/4
  • Gap Length (In.) 8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-3/8
  • Number of Spindle Speeds 8
  • Spindle Speed (RPM) 70 to 2000
  • Bed Width (In.) 7-3/8
  • Cross Travel (In.) 6-5/16
  • Compound Travel (In.) 2-11/16
  • Carriage Travel (In.) 35
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 3-3/4
  • Number of Threads (In.) 38
  • Thread Range (In.) 3-1/2 to 80
  • Number of Threads (mm) 23
  • Thread Range (mm) 0.45 to 10
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 79"
  • Overall Width 28-1/2"
  • Overall Height 30"
  • Features One of the most popular JET lathes now comes with an enclosed gear boxEnclosed gearbox design provides smooth, quiet operationFast, easy speed changesHardened and ground gears are featured in the headstock and gearboxD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsHeadstock is constantly oiled during operationGearbox gives wide inch threading and feed capabiltites with no gear changesV-way bed design is induction hardened and groundGap bed section provided for larger diameter workIndependent leadscrew and feed rod. With Acu-Rite Vue DRO
  • Includes Oil pan included.Tolerance test certificate included.6" 3-jaw direct mount chuck with top reversing jaws.8" 4-jaw chuck.12" face plate.Steady and follow rest.Four-way tool post.Metric change gear.Splash guard.Centers and headstock center sleeve.Threading dial.Tool box and tools.With Acu-Rite Vue DRO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.