Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
JET-LUBE

White Lithium Multipurpose Grease, 5 gal., NLGI Grade: 2

  • Item# 26W748
  • Mfr. Model# 34516
  • Catalog Page# 3072
  • UNSPSC# 15121902
White Lithium Multipurpose Grease, 5 gal., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $211.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jet-Lube® Marine Wire Rope & Hawser Grease™ general-purpose marine-grade lubricant and protectant is a tenacious NLGI Grade 2 formula to apply by brush or swab, or transfer with a pneumatic pumping system. Lubricates elevator hoists, rig anchor cables, and any metal, galvanized, or black rope exposed to seawater and high humidity.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Pail
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • Flash Point 430 Degrees F
  • Dropping Point 430 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load 55 lb.
  • Standards MIL-G-18458B
  • Application Wire Rope
Megaphone How can we improve our Technical Specifications?

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.