Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JET-LUBE

Synthetic-Based Penetrant, -60°F to 350°F, 16 oz. Spray Bottle

  • Item # 5CHR4
  • My Part #
  • Mfr. Model # 39543
  • Catalog Page # 2438
  • UNSPSC # 15121806
Synthetic-Based Penetrant, -60°F to 350°F, 16 oz. Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Biodegradable, Magic Wrench™ super penetrant quickly and safely frees corroded parts, loosens nuts, and aids in disassembling mechanical components. The versatile, low-VOC synthetic formula is excellent for food-grade and non-food-grade applications.

View More

Technical Specs

  • Item Penetrant
  • Lubricant NSF Rating H1 Food Grade
  • Penetrant Base Synthetic
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 350 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Spray Bottle
  • Container Size 16 oz.
  • Series Magic Wrench
  • Lubricant Color Yellow
  • Flash Point 450 Degrees F
  • Specific Gravity 0.84
  • VOC Content 10g/L
  • Application Heavily Rusted, Corroded Nuts, Bolts, Threaded Connections, Pipe Joints, Tools
  • Standards NSF Registered, Category Code H1, Meets USDA 1998 H-1 Guidelines for use in Federally Inspected Meat and Poultry Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms