Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JET-LUBE

Nonmetallic Thread Compound , 2.5 gal. Size

  • Item # 3RDJ8
  • My Part #
  • Mfr. Model # 13913
  • Catalog Page # N/A
  • UNSPSC # 15121515
Nonmetallic Thread Compound , 2.5 gal. Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Works as an antiseize compound on shouldered connections, a running and sealing compound on interference-threaded connections, and as a storage compound for threaded connections.

View More

Technical Specs

  • Item Nonmetallic Thread Compound
  • Size 2.5 gal.
  • Application For Drill String Connections
  • Characteristics Resistant to Corrosion, Sticks To Wet Joints, Brushable and Stable Over a Wide Temperature Range, Consistent Rig Floor Makeup and Nonmetallic
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.