Skip Content

DV
JET-LUBE

Moly Paste, 2.5 gal.

  • Item # 5CHT7
  • My Part #
  • Mfr. Model # 28013
  • Catalog Page # N/A
  • UNSPSC # 15121520
Moly Paste, 2.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lead-free, water-resistant grease prevents corrosion and lubricates steam valves, cams, shafts, gears, bushings, and bearings.

View More

Technical Specs

  • Item Moly Paste
  • Container Size 2.5 gal.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. -300 Degrees F
  • Max. Operating Temp. 750 Degrees F
  • Flash Point 430 Degrees F
  • Specific Gravity 1.40
  • Standards ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596
  • Application Cam Lubrication, Assembly, Disassembly of Press, Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly Loaded Gears, Open Spur Gears,, Marine Transmission Gears
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.