Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
JET-LUBE

Moly Paste, 2 lb.

  • Item # 5CHT5
  • My Part #
  • Mfr. Model # 28007
  • Catalog Page # 2447
  • UNSPSC # 15121520
Moly Paste, 2 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lead-free, water-resistant low-friction Jet-Lube® MP-50™ Moly Paste grease helps prevent corrosion as it lubricates steam valves, cams, shafts, gears, bushings, and bearings; an excellent center-bowl lubricant for railcar applications. Molybdenum disulfide (moly) remains to help protect working surfaces if the grease should be squeezed out. Extreme-service lubricant features low pour point and a nonmelting, thick consistency that stays in place under extreme loads and elevated temperatures. Not food rated.

View More

Technical Specs

  • Item Moly Paste
  • Container Size 2 lb.
  • Lubricant NSF Rating Not Rated
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. -300 Degrees F
  • Max. Operating Temp. 750 Degrees F
  • Flash Point 430 Degrees F
  • Specific Gravity 1.40
  • Standards ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596
  • Application Cam Lubrication, Assembly, Disassembly of Press, Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly Loaded Gears, Open Spur Gears,, Marine Transmission Gears
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.