Skip Content

DV
JET-LUBE

Lubricant/Penetrant, -25°F to 300 Degrees F, No Additives, 50 gal. Drum

  • Item # 5CHU3
  • My Part #
  • Mfr. Model # 27529
  • Catalog Page # N/A
  • UNSPSC # 15121806
Lubricant/Penetrant,50 Gal Drum,NSF H-2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nondrying, nonflammable 769 formula adheres to all metal surfaces. Protects against rust and corrosion in industrial, marine, automotive, food processing, firearms, and radio control applications.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant/Penetrant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Drum
  • Container Size 50 gal.
  • Lubricant Color Yellow
  • Chemical Base Mineral Oil
  • Flash Point 176 Degrees F
  • Specific Gravity 0.83
  • VOC Content 503g/L
  • Application General Purpose, Bearing, Valves, O-Ring Seals
  • Standards NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms