Skip Content

WG
JET-LUBE

Lubricant/Penetrant, -25°F to 300 Degrees F, No Additives, 1 gal. Jug

  • Item # 5CHU1
  • My Part #
  • Mfr. Model # 27533
  • Catalog Page # N/A
  • UNSPSC # 15121806
Lubricant/Penetrant,1 Gal Jug,NSF H-2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $51.30 / each

Web Price $57.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nondrying, nonflammable 769 formula adheres to all metal surfaces. Protects against rust and corrosion in industrial, marine, automotive, food processing, firearms, and radio control applications.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant/Penetrant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Jug
  • Container Size 1 gal.
  • Lubricant Color Yellow
  • Chemical Base Mineral Oil
  • Flash Point 176 Degrees F
  • Specific Gravity 0.83
  • VOC Content 503g/L
  • Application General Purpose, Bearing, Valves, O-Ring Seals
  • Standards NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.