Skip Content

DG
JET-LUBE

Lubricant/Penetrant, -25°F to 300 Degrees F, No Additives, 16 oz. Spray Bottle

  • Item # 5CHU0
  • My Part #
  • Mfr. Model # 37343
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant/Penetrant,16 oz Spray,NSF H-2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Nondrying, nonflammable 769 formula adheres to all metal surfaces. Protects against rust and corrosion in industrial, marine, automotive, food processing, firearms, and radio control applications.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant/Penetrant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Spray Bottle
  • Container Size 16 oz.
  • Lubricant Color Amber
  • Chemical Base Mineral Oil
  • Flash Point 176 Degrees F
  • Specific Gravity 0.80
  • VOC Content 30g/L
  • Application Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Tubing, Castings, Gears, Weld Rod, Wire, Fixtures, Dies, Jigs, Shim Stock, Chucks
  • Standards NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms