Skip Content

DV
JET-LUBE

Grease,Jet-Lube No. 33,14 oz

  • Item # 2YKK7
  • My Part #
  • Mfr. Model # 73850
  • Catalog Page # N/A
  • UNSPSC # 15121902
Grease,Jet-Lube No. 33,14 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

No. 33 automotive and industrial grease meets automotive specifications for rebuilders of water pumps, alternators, ignition systems, and low-friction bearing applications. Use with rubber parts, O-rings, and gaskets.

View More

Technical Specs

  • Item Silicone Grease
  • Size 14 oz.
  • Color Light Pink
  • Container Type Cartridge
  • Specific Gravity 1.00
  • Application Equipment Including Automotive, Industrial Applications
  • Standards MIL-G-4343 for Pneumatic Systems, SAE-AMS-G-4343
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.