Skip Content

DV
JET-LUBE

Epoxy Adhesive, 2.00 oz. Packet, Gray

  • Item # 46F422
  • My Part #
  • Mfr. Model # 60843
  • Catalog Page # N/A
  • UNSPSC # 31201612
Epoxy Threadlocker,2 oz Carton,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Metal
  • Container Type - Adhesives Packet
  • Size 2.00 oz.
  • Full Cure 24 hr.
  • Epoxy Color Gray
  • Application Mud Motors, Casing, Shoes, Couplings and Collars, Eliminating the need for Gas or Arc Welding and Threaded Fasteners
  • Type Two-Part
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Search Terms