DG
JET-LUBE

Corrosion Inhibitor, Dry Lubricant Film, 280°F Max. Operating Temp., 5 gal. Pail

  • Item # 26W742
  • My Part #
  • Mfr. Model # 13235
  • Catalog Page # N/A
  • UNSPSC # 15121802
Corrosion Inhibitor, Dry Lubricant Film, 280°F Max. Operating Temp., 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Indoor Life Expectancy Long
  • Outdoor Life Expectancy Long
  • Removability Moderate
  • Min. Operating Temp. -20 Degrees F
  • Max. Operating Temp. 280 Degrees F
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Series Rust-Guard
  • Specific Gravity 0.85
  • VOC Content 193.4 g/L
  • Flash Point Greater Than100
  • Standards Mil-PRF-16173E Grade 1 & 2
  • Application Dry Hydrostatic Testing and Vibratory Finishing; Microscopic Protective Film; Non-Oily
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products