Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
JET-LUBE

Antiseize Compound, 8 oz. Container Size, 4 oz. Net Weight

  • Item# 30WK71
  • Mfr. Model# 69902
  • Catalog Page# 2287
  • UNSPSC# 15121515
Antiseize Compound, 8 oz. Container Size, 4 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lubricant compound can be used for preventing galling of mating surfaces on stainless steel fasteners, improving corrosion resistance, or providing a barrier to seal out water.

View More

Technical Specs

  • Item Antiseize Compound
  • Base Copper
  • Min. Operating Temp. -65 Degrees F
  • Max. Operating Temp. 1800 Degrees F
  • Color Silver
  • Lubricant NSF Rating Not Rated
  • Container Type Brush-Top Can
  • Container Size 8 oz.
  • Lubricant Additives No Additives
  • Series Silver Plus
  • Physical Form Gel
  • Net Weight 4 oz.
  • Specific Gravity 1.15
  • VOC Content 0%
  • Flash Point 430 Degrees F
  • Application Lubricates and Protects Bearing Surfaces, Bolts, Flange
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.