Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JET-LUBE

Metal-Free Anti-Seize Compound, -65°F to 2400°F, 32 oz., Gray

  • Item # 10D827
  • Mfr. Model # 15507
  • Catalog Page # N/A
  • UNSPSC # 15121515
Metal-Free Anti-Seize Compound, -65°F to 2400°F, 32 oz., Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Anti-Seize Type Anti-Seize Compound
  • Base Composition Metal-Free
  • Min. Operating Temp. -65 Degrees F
  • Max. Operating Temp. 2400 Degrees F
  • Lubricant Color Gray
  • Lubricant NSF Rating Not Rated
  • Lubricant Container Brush-Top Can
  • Container Size 32 oz.
  • Lubricant Additives Molybdenum
  • Physical Form Paste
  • Series 550
  • Net Weight 32 oz.
  • Specific Gravity 1.19
  • VOC Content 0%
  • Flash Point 430 Degrees F
  • Standards MIL-PRF-907E
  • Application Threaded Connections
  • Item Anti-Seize Compound
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.