Skip Content

DV
JET-LUBE

1 gal. Metal-Free Thread Sealant

  • Item # 3RDK1
  • My Part #
  • Mfr. Model # 12223
  • Catalog Page # N/A
  • UNSPSC # 31201612
Thread Sealant, Run-N-Seal(R),1 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Recommended for use on OCTG connections, API connections, subsurface production tools, and as storage compounds for threaded connections.

View More

Technical Specs

  • Item Metal-Free Thread Sealant
  • Size 1 gal.
  • Specific Gravity 1.23
  • Application OCTG and API Connections, Subsurface Production Tools.
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.