TP
JET

Knee/Column Milling Machine, Table Length 9 in, Table Width 42", 2

  • Item # 42W857
  • My Part #
  • Mfr. Model # 690082
  • Catalog Page # 2344
  • UNSPSC # 23101513
Knee/Column Milling Machine,  Table Length 9 in,  Table Width 42",  2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Milling Machines~Knee and Column Milling Machines


$11,080.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2120.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knee/Column Milling Machine
  • Table Length 9 in
  • Table Width 42"
  • Table Load Capacity 550 lb.
  • Horsepower 2
  • Phase 3
  • Voltage 230V
  • Longitudinal Travel 23-7/8"
  • Cross Travel 12-1/2"
  • Min. Spindle Speed 80 rpm
  • Max. Spindle Speed 5440 rpm
  • Backward Head Tilt Adjustment 45 Degrees
  • Forward Head Tilt 45 Degrees
  • Left-Hand Head Tilt 90 Degrees
  • Max. Spindle To Column Distance 19"
  • Max. Spindle to Table Distance 17-1/2"
  • Min. Spindle to Column Distance 4-1/2"
  • Min. Spindle to Table Distance 17-1/2"
  • Number of Spindle Speeds 16
  • Number of T-Slots 3
  • Overall Depth 69"
  • Overall Height 72"
  • Overall Length 64"
  • Quill Dia. 3-3/8"
  • Ram Travel Length 13-3/8"
  • Right-Hand Head Tilt 90 Degrees
  • Spindle Taper Size R-8
  • Spindle Travel Length 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products