TP
JET

Knee/Column Milling Machine, Table Length 7-7/8", Table Width 35-3/4", 1-1/2

  • Item # 42W774
  • My Part #
  • Mfr. Model # 690038
  • Catalog Page # N/A
  • UNSPSC # 23101513
Knee/Column Milling Machine,  Table Length 7-7/8",  Table Width 35-3/4",  1-1/2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Milling Machines~Knee and Column Milling Machines


$10,448.41 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1610.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This step pulley milling machine uses belts to manually change speeds.

View More

Technical Specs

  • Item Knee/Column Milling Machine
  • Table Length 7-7/8"
  • Table Width 35-3/4"
  • Table Load Capacity 500 lb.
  • Horsepower 1-1/2
  • Phase 3
  • Voltage 230V
  • Longitudinal Travel 22-1/4"
  • Min. Spindle Speed 120 rpm
  • Max. Spindle Speed 1550 rpm
  • Left-Hand Head Tilt 90 Degrees
  • Max. Spindle To Column Distance 15-3/4"
  • Max. Spindle to Table Distance 13-3/4"
  • Min. Spindle to Column Distance 5-1/4"
  • Min. Spindle to Table Distance 13-3/4"
  • Number of Spindle Speeds 10
  • Number of T-Slots 3
  • Overall Depth 55"
  • Overall Height 78"
  • Overall Length 52"
  • Quill Dia. 3-3/8"
  • Ram Travel Length 10-1/2"
  • Right-Hand Head Tilt 90 Degrees
  • Spindle Taper Size R-8
  • Spindle Travel Length 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms