Skip Content

TP
JET

Jet Lathe,7-1/2HP,3P,80 Center In

  • Item # 42W809
  • My Part #
  • Mfr. Model # 321560
  • Catalog Page # N/A
  • UNSPSC # 23171606
Jet Lathe,7-1/2HP,3P,80 Center In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29,803.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7100.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Lathe
  • Motor HP 7-1/2
  • Phase 3
  • Voltage 230/460
  • Swing Over Bed (In.) 18
  • Distance Between Centers (In.) 80
  • Swing Over Cross Slide (In.) 11
  • Swing In Gap (In.) 27-1/2
  • Gap Length (In.) 12-1/4
  • Spindle Taper MT-7
  • Spindle Bore (In.) 3-1/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 25 to 1800
  • Bed Width (In.) 13-3/8
  • Cross Travel (In.) 9
  • Compound Travel (In.) 5-1/8
  • Carriage Travel (In.) 75
  • Tailstock Taper MT-5
  • Tailstock Travel (In.) 5
  • Number of Threads (In.) 61
  • Thread Range (In.) 1-5/8 to 72
  • Number of Threads (mm) 24
  • Thread Range (mm) .05 to 20
  • Cross Feed Rates 122
  • Longitudinal Feed Rates 122
  • Overall Length 137"
  • Overall Width 40"
  • Overall Height 49"
  • Features Uniquely Designed Exclusively by JET
  • Includes Tolerance Test Certificate,10 In. Scroll (3) Jaw Chuck with Top Reversing Jaws, 12 In. Independent (4) Jaw Chuck, 12 In. Face Plate,16 In. Face Plate, Four Way Tool Post, Follow Rest, Large Capacity Steady Rest, Fully Integrated Coolant System, Full Length Splash Guard and Coolant Return, Large Easy to Use Foot Brake, Articulating Halogen Work Lamp, Centrally Located Controls with Jog Button, Threading Dial, Mounting Pads and Levelers, Dead Center and Live Center
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.