TP
JET

Jet Lathe, 7-1/2HP, 3P, 60 Center In

  • Item # 42W807
  • My Part #
  • Mfr. Model # 321484
  • Catalog Page # N/A
  • UNSPSC # 23171606
Jet Lathe, 7-1/2HP, 3P, 60 Center In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27,053.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6700.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Lathe
  • Motor HP 7-1/2
  • Phase 3
  • Voltage 230/460
  • Swing Over Bed (In.) 18
  • Distance Between Centers (In.) 60
  • Swing Over Cross Slide (In.) 11
  • Swing In Gap (In.) 27-1/2
  • Gap Length (In.) 12-1/4
  • Spindle Taper MT-7
  • Spindle Bore (In.) 3-1/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 25 to 1800
  • Bed Width (In.) 13-3/8
  • Cross Travel (In.) 9
  • Compound Travel (In.) 5-1/8
  • Carriage Travel (In.) 55
  • Tailstock Taper MT-5
  • Tailstock Travel (In.) 5
  • Number of Threads (In.) 61
  • Thread Range (In.) 1-5/8 to 72
  • Number of Threads (mm) 24
  • Thread Range (mm) .05 to 20
  • Cross Feed Rates 122
  • Longitudinal Feed Rates 122
  • Overall Length 116.5"
  • Overall Width 40"
  • Overall Height 49"
  • Features 3-1/8" bore spindle is supported by two tapered and one ball bearingsChrome molybdenum headstock gears are hardened, ground and shavedUniversal gearbox allows inch, metric, diametral and module pitch threads, no change gears requiredCarriage features one-shot lubrication and Turcite-B on bed sliding surfacesT-slotted compound slide featuring four-way tool postOne piece cast iron base absorbs vibration allowing heavier cutsHigh quality ANSI Class 50 wear resistant cast iron bed ways areRemovable gap allows large diameter workFive position automatic carriage stop increases productivityMeehanite CastingsWith Acu-Rite 200S DRO
  • Includes 10" 3-jaw scroll chuck with top reversing jaws.12" face plate.5pc. Quick change tool post set.Follow rest.Large capacity steady rest with ball bearing tips.Fully integrated coolant system.Full length splash guard and coolant return.Large easy to use foot brake.Articulating LED work lamp.Electronic Chuck Key Holder.Fitted top mats to hold tooling.Centrally located controls with jog button.Threading dial.Mounting pads and levelers.Live center.Tolerance Test Certificate.Tool box and adjusting tools.E-Stop on Carriage for added safety.With Acu-Rite 200S DRO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.