Skip Content

 
JET

Industrial Bench Grinder

Industrial Bench Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bench Grinder 
  • Phase
HP
Please Select
Voltage
Please Select
Wheel Dia.
Please Select
Dust Collection
Please Select
Amps
Please Select
No Load RPM
Please Select
Wheel Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
HP
Voltage
Wheel Dia.
Dust Collection
Amps
No Load RPM
Wheel Width
Price
Qty
Please use Qty box to add item(s) to cart.
578108K
1
115
8"
No
7
3450
1"

$1,302.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,302.00 / each

Technical Specs

  • Item Bench Grinder
  • HP 1
  • Voltage 115
  • Phase 1
  • Wheel Dia. 8"
  • Dust Collection No
  • Amps 7
  • No Load RPM 3450
  • Wheel Width 1"
577102
1
115
8"
No
7.0/3.5
3450
1"

$239.00 / each Offer Ends 09/30/16

Enter location to check availability
Catalog Page #  916 

Sale Price $239.00 / each Offer Ends 09/30/16

Price $320.25 / each

Technical Specs

  • Item Bench Grinder
  • HP 1
  • Voltage 115
  • Phase 1
  • Wheel Dia. 8"
  • Dust Collection No
  • Amps 7.0/3.5
  • No Load RPM 3450
  • Wheel Width 1"
577102K
1
115
8"
Yes
3450
1"

$376.75 / each

Enter location to check availability
Catalog Page #  NA

Price $376.75 / each

Technical Specs

  • Item Bench Grinder
  • HP 1
  • Voltage 115
  • Phase 1
  • Wheel Dia. 8"
  • Dust Collection Yes
  • No Load RPM 3450
  • Wheel Width 1"
578110K
1-1/2
115
10"
No
10
1720
1"

$2,328.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,328.00 / each

Technical Specs

  • Item Bench Grinder
  • HP 1-1/2
  • Voltage 115
  • Phase 1
  • Wheel Dia. 10"
  • Dust Collection No
  • Amps 10
  • No Load RPM 1720
  • Wheel Width 1"
577103
1-1/2
115
10"
No
5.0
1725
1"

$643.50 / each

Enter location to check availability
Catalog Page #  916 

Price $643.50 / each

Technical Specs

  • Item Bench Grinder
  • HP 1-1/2
  • Voltage 115
  • Phase 1
  • Wheel Dia. 10"
  • Dust Collection No
  • Amps 5.0
  • No Load RPM 1725
  • Wheel Width 1"
577103K
1-1/2
115
10"
Yes
1725
1"

$471.25 / each

Enter location to check availability
Catalog Page #  NA

Price $471.25 / each

Technical Specs

  • Item Bench Grinder
  • HP 1-1/2
  • Voltage 115
  • Phase 1
  • Wheel Dia. 10"
  • Dust Collection Yes
  • No Load RPM 1725
  • Wheel Width 1"
577101
1/2
115
6"
No
5
3450
3/4"

$226.00 / each

Enter location to check availability
Catalog Page #  916 

Price $226.00 / each

Technical Specs

  • Item Bench Grinder
  • HP 1/2
  • Voltage 115
  • Phase 1
  • Wheel Dia. 6"
  • Dust Collection No
  • Amps 5
  • No Load RPM 3450
  • Wheel Width 3/4"
578112K
2
230
12"
No
10
1720
1"

$653.50 / each

Enter location to check availability
Catalog Page #  NA

Price $653.50 / each

Technical Specs

  • Item Bench Grinder
  • HP 2
  • Voltage 230
  • Phase 1
  • Wheel Dia. 12"
  • Dust Collection No
  • Amps 10
  • No Load RPM 1720
  • Wheel Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More