Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET ICE

Ice Maker, 96 lb. Full Dice

  • Item# 44R215
  • Mfr. Model# 44R215
  • Catalog Page# 3751
  • UNSPSC# 24131901
Ice Maker,96 lb. Full Dice close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,829.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 127.86 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JETICE ice machine fits under the counter to produce bell-shaped ice cubes. Stainless steel commercial ice machine makes and stores clear ice in a rhomboid shape. This self-contained unit can stand alone or be built-in. Produces up to 96 lb. per day.

View More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 96 lb.
  • Ice Storage Capacity 29 lb.
  • Cube Size 0.91" × 0.91" × 0.86"
  • Cube Type Dice
  • Condenser Cooling Air
  • Color Brown
  • Defrost Automatic
  • Cleaning System Automatic
  • Inlet Size 3/4"
  • Drain Size Inner : 15Outer : 20
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Refrigerant R-134A
  • Door Hinge Top
  • Door Type Slide
  • Overall Height 30"
  • Overall Width 20-1/2"
  • Overall Depth 22-1/2"
  • Includes Ice Scoop, 6" Adjustable Legs, Plug
  • Warranty 3 yr. for compressor and condenser parts.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.