Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JET

Hydraulic Press, 15 t, Manual Pump

  • Item# 42W948
  • Mfr. Model# 331416
  • Catalog Page# 910
  • UNSPSC# 27121502
Hydraulic Press,15 t,Manual Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,729.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 435.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-use, hand-operated JET® hydraulic press features a pressure gauge for direct pressure readings. It also features side frames for long materials, along with 2 bed plates and pump handles.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 15 t
  • Frame Type H Frame
  • Cylinder Stroke 4-1/2"
  • Ram Travel 14-1/2"
  • Strokes to Extend Piston 1 In 4-3/4
  • Pump Type Manual
  • Total Height 66"
  • Total Width 30"
  • Overall Height 66"
  • Features Welded Construction Frame, Hand-Operated with Pressure Gauge for Direct Pressure Readings, Side Frames Are Open for Inserting Long Material, Fast Setup Ram Extension Screw, Tables Raise And Lower Easily with Use Of Hand Crank
  • Application Pressing, Bending and Straightening Operations
  • Includes Two Bed Plates and Pump Handles and Straightness Testing Support Uses Centers Or V-blocks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.