Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 135"

  • Item# 42W921
  • Mfr. Model# 414478
  • Catalog Page# 942
  • UNSPSC# 27112709
2 HP Horizontal Band Saw, Voltage: 230/460, Max. Blade Length: 135" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,603.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 973.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wet-cut miter saw features a variable-speed drive and swivel control panel.

View More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 9" x 16"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10"
  • Voltage 230/460
  • HP 2
  • Speeds 100 to 350 fpm
  • Miter Capacity 90 Degrees
  • Max. Blade Length 135"
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 41"
  • Overall Width 33"
  • Overall Depth 75-1/2"
  • RPM 1725
  • Amps AC 8.0
  • Phase 3
  • Hz 60
  • Application Metal
  • Blade Wheels Dia. 14"
  • Includes 1 in. Bi Metal Blades, Cast Iron Blade Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.