Skip Content

DV
JET

3/4 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 93"

  • Item # 3WRR1
  • My Part #
  • Mfr. Model # 414454
  • Catalog Page # N/A
  • UNSPSC # 27112709
Horizontal Band Saw,HP 3/4,115/230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 7" x 12"
  • Cutting Capacity Round 7"
  • Cutting Capacity Square 7"
  • Voltage 115/230
  • HP 3/4
  • Speeds 86 to 260 fpm
  • Max. Thickness of Cut 7"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 93"
  • Corded/Cordless Corded
  • Max. Blade Width 3/4"
  • Blade Thickness 0.035"
  • Overall Height 41"
  • Overall Width 50"
  • Overall Depth 18"
  • Cutting Angle 0 Degrees to 45 Degrees
  • RPM 1725
  • Phase 1
  • Hz 60
  • Features Blade Guides, Side, Eccentric Shaft and Ball Bearings, Rear, Ball Bearings, Rapid Acting Vise, Adjustable Hydraulic Feed System, Wheel Kit, Adjustable Ball Bearing Blade Guides, Heavy Duty Cast Iron Saw Head and Table
  • Application Metal
  • Blade Wheels Dia. 11-7/16"
  • Min. Blade Length 93"
  • Min. Blade Width 3/4"
  • Includes Oil Bath Drive Train, Adjustable Work Stop and Automatic Shutoff at End of Cut, (1) gal. Coolant System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products