Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Geared Head Lathe, 2HP, 1P, 40 Center In

  • Item# 42W819
  • Mfr. Model# GHB-1440A
  • Catalog Page# N/A
  • UNSPSC# 23171606
Geared Head Lathe,2HP,1P,40 Center In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lathes

Technical Specs

  • Item Geared Head Lathe
  • Motor HP 2
  • Phase 1
  • Voltage 230
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 43
  • Swing Over Cross Slide (In.) 9-1/16
  • Swing In Gap (In.) 20
  • Gap Length (In.) 8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-3/8
  • Number of Spindle Speeds 8
  • Spindle Speed (RPM) 70 to 2000
  • Bed Width (In.) 7-3/8
  • Cross Travel (In.) 6-5/16
  • Compound Travel (In.) 2-11/16
  • Carriage Travel (In.) 35
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 3-3/4
  • Number of Threads (In.) 38
  • Thread Range (In.) 3-1/2 to 80
  • Number of Threads (mm) 23
  • Thread Range (mm) .045 to 10
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 74"
  • Overall Width 30"
  • Overall Height 48"
  • Features Enclosed Gearbox
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms