Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Geared Head Lathe, 3HP, 3P, 40 Center In

  • Item# 42W784
  • Mfr. Model# 321820
  • Catalog Page# 903
  • UNSPSC# 23171606
Geared Head Lathe,3HP,3P,40 Center In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14,417.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2347.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This geared head lathe allows wide inch threading and feed capabilities.

View More

Technical Specs

  • Item Geared Head Lathe
  • Motor HP 3
  • Phase 3
  • Voltage 230/460
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-1/4
  • Swing In Gap (In.) 19
  • Gap Length (In.) 9-3/8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 40 to 1800
  • Cross Travel (In.) 6-3/8
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 37-1/2
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4 to 112
  • Number of Threads (mm) 22
  • Thread Range (mm) 0.45 to 7.5
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 70.5"
  • Overall Width 77"
  • Overall Height 55"
  • Features Uniquely Designed Exclusively by JET
  • Includes Tolerance Test Certificate, Heavy duty stand, 6 In. 3 Jaw Direct Mount Chuck with Top Reversing Jaws, 8 In. 4 Jaw Chuck, 12 In. Face Plate, Four way Tool Post, Micro Carriage Bed Stop, Front Removable Chip Tray, Spindle Jog Button, Foot Brake, Coolant System with Splash Guard, Metric Change Gears, Halogen Work Lamp, Centers and Headstock Center Sleeve, Threading Dial and Tool Box and Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.