Skip Content

TP
JET

GH-1440-1 LATHE WITH VUE DRO

  • Item # 446W88
  • My Part #
  • Mfr. Model # GH-1440-1
  • Catalog Page # N/A
  • UNSPSC # 23171606
GH-1440-1  LATHE  WITH VUE DRO close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,203.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2116.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metalworking Lathe
  • Primary Application Metal Turning
  • Motor HP 3
  • Phase 1
  • Voltage 230
  • Hz 60
  • Swing Over Bed (In.) 14
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 8-1/5
  • Swing In Gap (In.) 20
  • Gap Length (In.) 9-3/8
  • Spindle Taper MT-3
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 40-1800
  • Bed Width (In.) 10-1/2
  • Cross Travel (In.) 6-3/8
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 37-1/2
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4-112
  • Number of Threads (mm) 23
  • Thread Range (mm) 0.45-7.5
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 0.0012 - 0.0294
  • Coolant Tank Capacity Not Rated
  • Overall Length 74.8
  • Overall Width 30
  • Overall Height 56.5
  • Features V-way bed design is induction hardened and groundSplined, not keyed, shafts are utilizedD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsIndependent leadscrew and feed rodAdjustable gibs are incorporated in the carriage and slidewaysSafety on/off switchEmergency Stop within easy reach of the OperatorElectronic Chuck Key Docking Station
  • Includes GH-1440-1 LATHE WITH VUE DRO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.